Better Office Products

Neon Colors, 4 PK


product price: $14.99
/pk 4, $3.75/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 7.88"
  • Height 0.44"
  • Width 4.13"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 7.88"
Height 0.44"
Width 4.13"

Details

Item Protective Key Ring Cases for Airtags (4 Pack) Secure Silicone Airtag Holders, with Heavyweight Metal Alloy Key Chain, Anti Loss Finder, Pet Tracker, Assorted Colors, 4 Holders (Neon Colors)
Color Neon Colors

Description

4 Pack of Assorted Colored Silicone Protective Covers for Apple Airtags, complete with lever-style heavy-duty metallic key ring. Compatible with Apple Airtags. Easy insertion into one side of the sturdy yet pliable silicone holder that has a wide brim to ensure Airtag stays put.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.