Better Office Products

Mini Stationery Japanese Stationery Paper, 50 Sheets/50 Env, 5.5in. x 8.25in. 9 Designs, 100PK


product price: $18.99
/pk 100, $0.19/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Paper Weight 0.789 lbs
  • Length 9.25"
  • Width 6"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 9.25"
Width 6"

Details

Item Mini Stationery Set of 100, Japanese Stationery Paper (50 Lined Sheets + 50 Matching Envelopes), 5.5 x 8.25 inch, 9 Designs, Double Sided Printing, One Side Lined Paper, by Better Office Products
Paper Weight 0.789 lbs

Description

27 lb. bond/100 gsm lined Japanese Watercolor-style mini stationery with matching envelopes. The 5.5in. x 8.25in. paper is printed on both sides, lined on one side, and has a special coating to enhance the paper's beautiful designs. The set includes 9 attractive designs. Great for letter writing with pen pals, friends and family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.