Shop All Document Holders
Better Office Products
Mini Poly Sheet Protectors, Standard Weight, Diamond Clear, 5.5in. x 8.5in., 200PK
Mfr # 81013
Zoro # G409210083
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Height 1.5"
- Length 7.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 81013
- Zoro # G409210083
- UPC # 90696810137
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9" |
Height | 1.5" |
Length | 7.25" |
Details
Item | 200 Count Mini Poly Sheet Protectors, Standard Weight, Diamond Clear, by Better Office Products, 5.5" x 8.5", 200 Pack |
Description
Diamond-clear mini poly sheet protectors, 5.5in. x 8.5in.. Archival safe and acid-free. Top loading for easy page insertion. Durable, nonstick and non-glare. 7-Hole punched margins have reinforced edges for added durability. Fit half-page binders.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Edge Protector, 2"x2"x18", White, PK100 (CEP-18)
- ZORO SELECT Bubble Roll, Insulated, 3/16", 24" W (56LA15)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74350/400 (SWI74866)
- UNIVERSAL Peel Seal Strip Business Envelope, #10, Square Flap, Self-Adhesive Closure, 4.25x9.63, White, 500PK (UNV36105)
- BETTER OFFICE PRODUCTS Sheet Protectors, Color Coded Edge, 8.5in. x 11in. 5 Assorted Colors, 100PK (81910)
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight 0.04MM, 50PK (81350)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 3.5 x 5 Inch Photos, Heavyweight, Diamond Clear, 100PK (32410)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Heavyweight, Diamond Clear, 100PK (32411)
- BETTER OFFICE PRODUCTS Shop Ticket Holders with Hanging Strap, 9in. x 12in. Stitched Black Heavy Duty Canvas Trim, 15PK (81092)
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 200 Sheets, 200PK (81550)
- C-LINE PRODUCTS Shop Ticket Holders, 1 Side, 8.5x11", PK25 (45911)
- Better Office Products Document Holders