Shop All Clipboards
Better Office Products
Mini Plastic Clipboards, Low Profile Clips, Asst'd Translucent Colors, A6 Memo Size, 53in x 8in, 6PK
Mfr # 45295
Zoro # G309206551
product price: $16.25
/pk 6, $2.71/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.38"
- Height 5.88"
- Length 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 45295
- Zoro # G309206551
- UPC # 90696452955
- Country of Origin China
- Category Clipboards
Dimensions
Width | 2.38" |
Height | 5.88" |
Length | 8.5" |
Details
Item | Mini Clipboards (6 Pack), Plastic, Low Profile Clips, Assorted Translucent Colors, Durable, A6 Memo Size, 5.3" x 8", by Better Office Products |
Description
Six mini clipboards in a 5-color assortment of translucent blue, green, yellow, pink and clear. Each measures 5.3in. x 8in., sized to hold A6 paper, 5 x7in., or any paper 3.5 - 5.25in. wide by up to 7.75in. tall. Shatter-resistant, with rounded corners for safety, a curved tension bar for easy lifting, and rubberized grips on the tension bar help to prevent the creasing of items clipped to the board. The low-profile clip features a retractable metal tab with a 9/32in. hole allows convenient hanging of the clipboard in your home or workplace. A polished metal clip is riveted to the smooth surface of the board forming a secure attachment. The spring-loaded clip provides tension that inherently keeps 80-100 sheets of paper in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK Paint Marker, w/Reversible Tip, Orange (10707)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 11-7/8" (238C)
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Yellow (TZe631)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Standard Metal Clip, Blue, 12PK (45112)
- BETTER OFFICE PRODUCTS Fashion Wooden Clipboard, A4 Ltr Size, 125in x 9in Low Profile Clip W/Retractable Hanging Tab, 2PK (45042)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Standard Metal Clip, Green, 12PK (45118)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Yellow, Set of 12, 12PK (45020)
- BETTER OFFICE PRODUCTS Fashion Clipboard, Marble Design, A4 Letter Size, 12.5in. x 9in. Wooden Clipboard, Low Profile Clip (45057)
- BETTER OFFICE PRODUCTS Fashion Clipboard, Marble Design, A4 Letter Size, 12.5in. x 9in. Wooden Clipboard, Low Profile Clip (45058)
- ROADPRO 1.75" Self-Adhesive Metal Handy Hook (HANDYHOOKCD)
- Better Office Products Clipboards