Better Office Products

Mini Comp Books, 4.5in. x 3.25in. 80 Shts, Narrow Ruled, Marble Cvrs, Red, Blue, Black, Green, 24PK


product price: $23.39
/pk 24, $0.97/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Paper Weight 2.8 lbs
  • Height 3.5"
  • Width 4.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3.5"
Width 4.5"

Details

Paper Weight 2.8 lbs
Item Mini Composition Books, 24 Pack, 4.5 x 3.25 inches, 80 Sheets, Narrow Ruled, by Better Office Products, Marble Covers in Red, Blue, Black, Green, 24 Pack

Description

Better Office Products offers quality products at superb value such as the 24-Pack Mini Composition Books in assorted colors. Mini composition books are ideal for those who prefer a traditional bound memo book with a sturdy paperboard cover for note taking, jotting down reminders, or journaling. The 24-pack of 4.5in. x 3.25in. threaded & tape bound, mini comp books comes in 4 colors red, blue, black, and green, 6 of each color. Sturdy paperboard front and back covers protect your notes and provide a sturdy surface when fixed surfaces aren't handy. Each page of the 80-sheet mini comp book has blue-lined spacing to keep your writing in alignment line after line. Small enough to comfortably fit in one's pants pocket, jacket pocket, or purse. Matches sturdiness of standard sized composition books.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.