Shop All Copy & Printer Paper
Better Office Products
Metallic Shimmer Pearlescent Paper, 110 gsm, 29 lb Bond, Letter Size, 6 Assorted Colors, 100PK
Mfr # 64503
Zoro # G109210017
product price: $16.25
/pk 100, $0.16/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 1.609 lbs
- Length 11.25"
- Width 9.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 64503
- Zoro # G109210017
- UPC # 90696645036
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Length | 11.25" |
Width | 9.25" |
Details
Item | Metallic Shimmer Pearlescent Paper, 100 Sheets, 110 gsm, 29 lb Bond, Double Sided, Letter Size 8.5 x 11 inch, for Arts & Crafts, 6 Assorted Colors, by Better Office Products, 100 Pack |
Paper Weight | 1.609 lbs |
Description
29 lb. bond/110 gsm pearlescent metallic shimmer paper special coating to enhance the paper's beauty. Comes in six attractive colors: sky blue, peachy pink, pistachio green, pale gold, and diamond white. Double-sided print for an all-over finished look and feel. Great for invitations, letters, printouts, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (5CNX1)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 10", Kraft, 25/Bundle (11A766)
- BIC Pen, Gelocity, Rt, 0.7, Bk, PK24 (RLC241BK)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 4", Kraft, 25/Bundle (11A631)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 5 x 7 Inch, 50 Sheets, 200 gsm, 50PK (32206)
- BETTER OFFICE PRODUCTS Stationery Paper, Vintage Antique Old Fashion Parchment Paper, Letter Size, 6 Designs, 100PK (64502)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 30 Sheets, 200 gsm, Letter Size, 30PK (32203)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 50 Sheets, 200 gsm, Letter Size, 50PK (32204)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 200 Sheets, 200 gsm, Letter Size, 200PK (32205)
- BETTER OFFICE PRODUCTS Floral Paper Stationery Set, 50 Lined Sheets+50 Env, Letter Size, 6 Designs, 100PK (63908)
- XEROX Paper, Ltr, Vitality, We, 92B Pk (XER3R02047RM)
- Better Office Products Copy & Printer Paper