Better Office Products

Lined Sticky Notes, 4in.x6in. 500 Shts 50/Pad, Self Stick Notes with Lines, Bright Colors, 10PK


product price: $21.65
/pk 10, $2.17/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Width 6"
  • Paper Weight 1.281 lbs
  • Overall Length 4"
  • Overall Height 2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 6"
Overall Length 4"
Overall Height 2"

Details

Item Lined Sticky Notes, 4 x 6, 10 Pack, 500 Sheets (50/Pad), Self Stick Notes with Lines, 6 Bright Assorted Colors, by Better Office Products, Post Memos, Strong Adhesive, 10 Pads
Paper Weight 1.281 lbs

Description

Better Office Products 4 x 6-inch Lined Sticky Notes in bright colors come in a variety of pack sizes of 50-sheet-pads to suit your needs. Quality paper and strong adhesive allow notes to stick to any flat, smooth surface with no curling. Easily remove and reapply elsewhere. The adhesive will lift away cleanly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.