Shop All Sticky Notes
Better Office Products
Lined Sticky Notes, 4in.x6in. 300 Shts 50/Pad, Self Stick Notes with Lines, Pastel Colors, 6PK
Mfr # 66462
Zoro # G009206592
product price: $11.69
/pk 6, $1.95/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.63"
- Paper Weight 0.73 lbs
- Overall Length 8"
- Overall Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 66462
- Zoro # G009206592
- UPC # 90696664624
- Country of Origin China
- Category Sticky Notes
Dimensions
Overall Height | 0.63" |
Overall Length | 8" |
Overall Width | 6" |
Details
Item | Lined Sticky Notes, 4 x 6, 6 Pack, 300 Sheets (50/Pad), Self Stick Notes with Lines, 4 Assorted Pastel Colors, by Better Office Products, Post Memos, Strong Adhesive, 6 Pads |
Paper Weight | 0.73 lbs |
Description
Better Office Products 4 x 6-inch Lined Sticky Notes in pastel colors come in a variety of pack sizes of 50-sheet-pads to suit your needs. Quality paper and strong adhesive allow notes to stick to any flat, smooth surface with no curling. Easily remove and reapply elsewhere. The adhesive will lift away cleanly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Colored KeyTags w/ Rings, 1 3/8"X2 3/4", 500 Per Bx(Form #Ct-5):Green Pk (1491)
- SHERPA Wall Ref Sys, 10 Panels, Assorted Colors (554100)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Blue (WL-025-25-BL)
- AVERY Clean Edge Business Cards, Two-Si, PK200 (8859)
- BETTER OFFICE PRODUCTS Sticky Note Boxed Set Variety Pack, 560 Total Sheets, 7 Designs & Sizes in a Divided Holder (66502)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 1,000 Shts 100/Pad, Self Stick Notes with Lines, Pastel Colors, 10PK (66334)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 300 Sheets 100/Pad, Self Stick Notes with Lines, Bright Colors, 3PK (66331)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 2,000 Shts 100/Pad, Self Stick Notes with Lines, Bright Colors, 20PK (66335)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 4in.x6in. 300 Shts 50/Pad, Self Stick Notes with Lines, Bright Colors, 6PK (66461)
- BETTER OFFICE PRODUCTS Sticky Notes Variety Set in a Padded Memo Book, 410 Pieces, Small & Mini Sticky Notes (66500)
- ZORO SELECT Sticky Arrows, Green, PK200 (61920)
- Better Office Products Sticky Notes