Shop All Record Keeping Journals & Forms
Better Office Products
Large Sales Order Books, 2-Part Carbonless White/Canary Yellow, 50 Sets, 300 Total Sets, 6PK
Mfr # 66106
Zoro # G209210153
product price: $27.69
/pk 6, $4.62/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.75"
- Width 2.35"
- Height 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 66106
- Zoro # G209210153
- UPC # 90696661067
- Country of Origin China
- Category Record Keeping Journals & Forms
Dimensions
Length | 8.75" |
Width | 2.35" |
Height | 5.5" |
Description
Sales Order Books are a convenient way to stay organized and track all customer transactions in your business. Each Sales Order book consists of 50 sets of white top and canary yellow bottom sheets with a pre-printed sales form that contains lines, columns, and boxes with keyword phrases to ensure you are recording information you need for each sales transaction. The carbonless capture of all text written on the top sheet is instantly and conveniently recorded on the bottom sheet. A thick, folded paperboard divider is integrated into the back of each book to use between each 2-part sales order sheet. This item is a 6-pack set of sales order books to record a total of 300 transactions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Paper Weigh Boats, Brown, Large, PK250 (120626)
- ENCORE PACKAGING HD Premium Strapping Dispenser for Steel or Poly Strapping (EP-3200-HD)
- SAX True Flow Colorburst Glaze, Mystic Jade, 1 Pint (S2622X)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, Blue, PK200 (1061004)
- BETTER OFFICE PRODUCTS Sales Order Books, 2-Part Carbonless White/Canary Yellow, 50 Sets per Book, 150 Total Sets, 3PK (66003)
- BETTER OFFICE PRODUCTS Cash/Rent Receipt Bks, Lg, 2-Pt Carbonless White/Canary Yellow, 4 Sets per Page, 200 Sets, 4PK (66204)
- BETTER OFFICE PRODUCTS Sales Order Books, 2-Part Carbonless White/Canary Yellow, 50 Sets per Book, 6PK (66006)
- BETTER OFFICE PRODUCTS Large Sales Order Books, 2-Part Carbonless White/Canary Yellow, 50 Sets, 150 Total Sets, 3PK (66103)
- ESSELTE PENDAFLEX CORP. Boorum & Pease® Columnar Book, Faint Ruled, Single Page Form, 12-1/4" x 10-1/8", 300 Sheets/Pad (1602123F)
- TOPS PRODUCTS TOPS, Avoid Verbal Orders Manifold Book, 6 1/4 X 4 1/4, 2-Part Carbonless, 50PK (46373)
- REDIFORM Material Requisition Book, Two-Part Carbonless, 7.88 x 4.25, 1/Page, 50 Forms (1L114)
- Better Office Products Record Keeping Journals & Forms