Shop All Record Keeping Journals & Forms
Better Office Products
Large Sales Order Books, 2-Part Carbonless White/Canary Yellow, 50 Sets, 150 Total Sets, 3PK
Mfr # 66103
Zoro # G209210085
product price: $17.29
/pk 3, $5.76/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5"
- Width 1.18"
- Length 8.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 66103
- Zoro # G209210085
- UPC # 90696661036
- Country of Origin China
- Category Record Keeping Journals & Forms
Dimensions
Height | 5.5" |
Width | 1.18" |
Length | 8.75" |
Description
Sales Order Books are a convenient way to stay organized and track all customer transactions in your business. Each Sales Order book consists of 50 sets of white top and canary yellow bottom sheets with a pre-printed sales form that contains lines, columns, and boxes with keyword phrases to ensure you are recording information you need for each sales transaction. The carbonless capture of all text written on the top sheet is instantly and conveniently recorded on the bottom sheet. A thick, folded paperboard divider is integrated into the back of each book to use between each 2-part sales order sheet. This item is a 3-pack set of sales order books to record a total of 150 transactions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level B (9781338662085)
- PARTNERS BRAND Flat Mailers, 9" x 11-1/2", White, 100/Case (RM2W)
- ZORO SELECT Strapping Buckle, 1/2 In., PK1000 (2CXP2)
- MOOLAH 500 Count Preformed Nickel Coin Wrappers (72905500)
- BETTER OFFICE PRODUCTS Large Sales Order Books, 2-Part Carbonless White/Canary Yellow, 50 Sets, 300 Total Sets, 6PK (66106)
- BETTER OFFICE PRODUCTS Cash/Rent Receipt Bks, Lg, 2-Pt Carbonless White/Canary Yellow, 4 Sets per Page, 200 Sets, 4PK (66204)
- WILSON JONES Accounting Sht, 10Clmn, 9-1/4x11-7/8, PK100 (WG10-10AA)
- COMPLYRIGHT Confidential Personnel File, Expndbl, PK25 (A222)
- AMERCAREROYAL Royal Paper Carbonless 2 Part Booked Guest Check, PK50 (GC7000-2)
- WILSON JONES Ledger Sheets, 9.25x11.88", Green, PK100 (WGN2DA)
- TOPS Employee Record File Folders, PK20 (3287)
- Better Office Products Record Keeping Journals & Forms