Shop All Document Holders
Better Office Products
Large Fireproof Document Carry Bag, 16in x 5in x 12in Safe Storage Bag w/ Handle and Shoulder Strap
Mfr # 24523
Zoro # G609210043
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 5"
- Height 12"
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 24523
- Zoro # G609210043
- UPC # 90696245236
- Country of Origin China
- Category Document Holders
Dimensions
Width | 5" |
Height | 12" |
Length | 16" |
Details
Item | Large Fireproof Document Carry Bag, 16" x 5" x 12", by Better Office Products, Safe Storage Bag with Handle and Shoulder Strap, Water-Resistant, 5" Expansion Base (Red) |
Color | Red |
Description
Better Office Products' Fireproof Document Carry Bag measures 15in. x 5in. x 12in. with a full-length zipper, protective flap, and adjustable shoulder strap. That's 900 cubic inches of storage space! It holds legal size, letter size, and A4 documents, and other valuables such as jewelry, passports, certificates, deeds, wills, thumb drives, and more. Safety tested and approved to withstand the harsh conditions associated with fire and water damage. For the best possible protection, use in combination with a fire safe. Always close the zipper fully to minimize potential exposure. Do not immerse item to clean. Spot clean with a damp cloth, as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Universal Cell Phone Case, Nylon, Elastic (CCS2L-01-R3)
- SEALER SALES Silicone Rubber for KF-305H (SR-KF-305H)
- HAMMERMILL Copy Plus Papr, 92 Bright, 20 lb., 8, PK5000 (10500-7)
- SEALER SALES Sealing Belt for FRM-1120C, FRS-1120W, FRM-1120LD Band Sealers (FRM-1120C-10)
- BETTER OFFICE PRODUCTS Shop Ticket Holders, 6in. x 9in. Stitched Black Edge Trim, 20PK (81069)
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight 0.04MM, 50PK (81350)
- BETTER OFFICE PRODUCTS Dry Erase Reusable Pocket Sleeves, 10.25in. x 13.75in. Heavy Duty, 10 Assorted Colors, 30PK (81030)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 3.5 x 5 Inch Photos, Heavyweight, Diamond Clear, 50PK (32450)
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 8.5 x 11in. Top Loading, 90 Sheets, 90PK (81490)
- BETTER OFFICE PRODUCTS White Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65259)
- UNIVERSAL Universal Top-Load Poly Sheet Protectors, Economy, Letter, 200/Box (UNV21127***)
- Better Office Products Document Holders