Shop All Calculators
Better Office Products
Large Desktop Calculators, 12-Digit LCD Display, Angled Display Panel, Black, Dual Power, 5PK
Mfr # 00400
Zoro # G309239054
product price: $25.69
/pk 5, $5.14/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.25"
- Height 6.25"
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 00400
- Zoro # G309239054
- UPC # 90696004000
- Country of Origin China
- Category Calculators
Dimensions
Length | 6.25" |
Height | 6.25" |
Width | 5" |
Details
Item | Large Desktop Calculators, 5 Pack, 12-Digit LCD Display, Angled Display Panel, by Better Office Products, Standard Function, Black, Dual Power with Included AA Battery Power, 5 Pack |
Description
Handheld standard function electronic desktop calculators with auto-off two-way power, solar and AA battery included. Each calculator is 4.7in. x 5.7in. x 1.8in. with angled screen, large 10-key buttons, and grand total GT button. Each calculator's LCD display has an angled flat panel that provides optimal viewing angle and helps prevent glare from overhead lights.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Black Ink, Black Barrel, PK12 PK (2124515)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 10 1/2", White, 1/Case (246C)
- PCI Pci Brother Tn630 Tn-630 Black Toner Ctg (TN-630-PCI)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250 (060H14PPRD)
- BETTER OFFICE PRODUCTS Pocket Size Mini Calculators, Std Function, Asst's Colors, Dual Power W/Included AA Batteries, 10PK (00403)
- BETTER OFFICE PRODUCTS Desktop Calculators, 8-Digit LCD Display, Black, Dual Power with Included Button Battery, 2PK (00401)
- BETTER OFFICE PRODUCTS Pocket Size Mini Calculators, Std Function, Asst's Colors, Dual Power W/Included AA Batteries, 5PK (00402)
- BETTER OFFICE PRODUCTS Ex Large Desktop Calculator, 12-Digit LCD Display, Light Gray, Dual Power W/Included AA Battery (00404)
- VICTOR TECHNOLOGY Finance Desktop Calculator, LCD, 12 Digits (1560-6)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL233SB)
- CASIO FX-300ES Plus 2nd Edition Scientific Calculator, 16-Digit LCD, Pink (FX-300ESPLS2-PK)
- Better Office Products Calculators