Shop All Binders
Better Office Products
Large 3-Ring Padded Photo Album, Magnetic Self-Stick, 50 Double Sided Photo Mounting Shts
Mfr # 32123
Zoro # G209209980
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5"
- Width 12"
- Length 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 32123
- Zoro # G209209980
- UPC # 90696321237
- Country of Origin China
- Category Binders
Dimensions
Height | 2.5" |
Width | 12" |
Length | 11.5" |
Details
Item | Large Padded Photo Album Magnetic Self-Stick 3 Ring Photo Album, 50 Double Sided Photo Mounting Sheets (100 Pages), by Better Office Products, 11.5" x 12" with 2.5" Spine (Beautiful Life) |
Description
Better Office Products LARGE PADDED PHOTO ALBUM WITH SELF-ADHESIVE PAGES includes an 11.5in. x 12in. 3-ring photo album with a 2.5in. spine and 2in. D-ring to keep pages stacked neatly. Fifty 50 9in. x 11in. double-sided in.magneticin. self-adhesive pages complete the set, which comes packed in an interlocking shoebox-style Kraft box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 16/ST, Assorted (SAN1927526)
- DECKER TAPE PRODUCTS Label, DL2481, MIXED PALLET, 3" X 5" (DL2481)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 10", 4 mil, Clear, Pk500 (MGRL4P1010)
- AVERY Shipping Address Labels, Laser and, PK500 (95930)
- BETTER OFFICE PRODUCTS 48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK (32104)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32011)
- BETTER OFFICE PRODUCTS Presentation Book, 60-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32044)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9x13in Business Checks, Black (11300)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32010)
- BETTER OFFICE PRODUCTS Hard Cover Mini Photo Binder, 2-Ring, Holds 36-5x7 Photos, Clear Heavyweight Pocket Sleeves (32115)
- ZORO SELECT 1/2" Framed View Heavy Duty Binder, Slant Ring, Navy Blue (AVE68051)
- Better Office Products Binders