Shop All Binders
Better Office Products
Large 3-Ring Padded Photo Album, Magnetic Self-Stick, 50 Double Sided Photo Mounting Shts
Mfr # 32122
Zoro # G609209986
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5"
- Width 12"
- Length 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 32122
- Zoro # G609209986
- UPC # 90696321220
- Country of Origin China
- Category Binders
Dimensions
Height | 2.5" |
Width | 12" |
Length | 11.5" |
Details
Item | Large Padded Photo Album Magnetic Self-Stick 3 Ring Photo Album, 50 Double Sided Photo Mounting Sheets (100 Pages), by Better Office Products, 11.5" x 12" with 2.5" Spine (Chic Gray) |
Description
Better Office Products LARGE PADDED PHOTO ALBUM WITH SELF-ADHESIVE PAGES includes an 11.5in. x 12in. 3-ring photo album with a 2.5in. spine and 2in. D-ring to keep pages stacked neatly. Fifty 50 9in. x 11in. double-sided in.magneticin. self-adhesive pages complete the set, which comes packed in an interlocking shoebox-style Kraft box.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Cheetah Steel 3Mm 2Kg (3DCH1429020)
- KANTEK Acrylic Pen Cup (AD-20)
- ZORO SELECT Carton Reducer, 2 In. H (3UAY1)
- BRADY i5100 Ribbon Takeup Spindle 1.5 in H x 6 in W x 1.5 in D (149562)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32021)
- BETTER OFFICE PRODUCTS Presentation Book, 48-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32030)
- BETTER OFFICE PRODUCTS 3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, Black, Blue, Teal, Yellow (11199)
- BETTER OFFICE PRODUCTS 48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK (32104)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Blue (11301)
- BETTER OFFICE PRODUCTS 3 Ring Pencil Pouch For 3-Ring Binders, Mesh Window, 2 Compartments, Assorted Colors, 12PK (80712)
- DAVENPORT Acco Brands- Inc. Expandable Binder- Pressboard Cover- 6in. Cap- 8-.50in.x11in.- Blue (DA509848)
- Better Office Products Binders