Shop All Binders
Better Office Products
Large 3-Ring Padded Photo Album, Magnetic Self-Stick, 50 Double Sided Photo Mounting Shts
Mfr # 32120
Zoro # G409210007
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5"
- Width 12"
- Length 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 32120
- Zoro # G409210007
- UPC # 90696321206
- Country of Origin China
- Category Binders
Dimensions
Height | 2.5" |
Width | 12" |
Length | 11.5" |
Details
Item | Large Padded Photo Album Magnetic Self-Stick 3 Ring Photo Album, 50 Double Sided Photo Mounting Sheets (100 Pages), by Better Office Products, 11.5" x 12" with 2.5" Spine (Good Times Modern) |
Description
Better Office Products LARGE PADDED PHOTO ALBUM WITH SELF-ADHESIVE PAGES includes an 11.5in. x 12in. 3-ring photo album with a 2.5in. spine and 2in. D-ring to keep pages stacked neatly. Fifty 50 9in. x 11in. double-sided in.magneticin. self-adhesive pages complete the set, which comes packed in an interlocking shoebox-style Kraft box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 36"x60" Magnetic Whiteboard (YU-90X150-WHITE-GG)
- BLUELINE 22 x 17" Wall Calendar, White/Blue/Gray (CA177227)
- ARAVEN HORECA MARKER BLACK (00393)
- TOY TIME Petanque/Boules Set for Bocce with 8 Steel Tossing Balls, Cochonnet, and Case, Outdoor , Adults/Kids (845572MKT)
- BETTER OFFICE PRODUCTS 24 Pocket Bound Presentation Book, Asst'd Colors, Clear View Front Cover, 48 Page Capacity, 4PK (32029)
- BETTER OFFICE PRODUCTS 24 Photo Mini Photo Album, 4in. x 6in. Clear View Cover, Holds 24 Photos, 5PK (32000)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9x13in Business Checks, Black (11300)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Burg (11303)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32011)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32025)
- CASE-IT Case-It 1590371 The Z Zippered D-Ring Binder; 1.5 in. - Black (1590371)
- Better Office Products Binders