Shop All Notebooks & Journals
Better Office Products
Kraft Notebooks, Colored Spines, 8.3in.x5.5in. A5 Size, 60 Blank White Pages, 80gsm, Soft Cvr, 20PK
Mfr # 25031
Zoro # G509206764
product price: $24.99
/pk 20, $1.25/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 3.73 lbs
- Width 5.5"
- Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 25031
- Zoro # G509206764
- UPC # 90696250315
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Width | 5.5" |
Size | 20 Pack |
Height | 0.25" |
Details
Paper Weight | 3.73 lbs |
Item | Kraft Notebooks with Colored Spines, 8.3 in x 5.5 in, A5 Size, 60 Unlined Blank White Pages, 80gsm, Assorted Vibrant Color Spines, by Better Office Products, Soft Cover Notebooks, Art Drawing Sketchbook (20 Pack) |
Description
A5 8.3 x 5.5in. Kraft Paper Cover Notebooks with 30 sheets 80gsm/60 unlined blank white pages, rainbow colored spines, and soft covers. Perfect for sketching, drawing, doodling, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 6 1/4 x 6 x 1'' - 16 oz. Ice-Brix Cold Packs, 18PK (S-7362)
- QUARTET 38-1/4"x27" Magnetic, Reversible Steel Whiteboard, (ECM32P2A)
- SHARPIE Flip Chart Marker, Bullet Point, 4/ST, Assorted 4PK (SAN22474)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG33)
- BETTER OFFICE PRODUCTS Kraft Notebooks, Colored Spines, 8.3in.x5.5in. A5 Size, 60 Blank White Pages, 80gsm, Soft Cvr, 10PK (25030)
- BETTER OFFICE PRODUCTS Quad Ruled Comp Book Notebook, 4x4 Graph Ruled Paper, 80 Sheets, 9.75in. x 7.5in. Black Cover, 4PK (25604)
- BETTER OFFICE PRODUCTS Spiral Notebooks, College Rule, 100 Sheet, 10.5in. x 8in. Abstract Fashion Marble Design Covers, 2PK (25702)
- BETTER OFFICE PRODUCTS Spiral Memo Pads, 3in. x 5in. 60 Sheets, College Rule, Assorted Solid Colors, 24PK (25924)
- BETTER OFFICE PRODUCTS Spiral Notebooks, Small, Poly Covers, 7in. x 4.375in. College Rule, 100 Sht, Blk & Blue Cvrs, 24PK (25792)
- BETTER OFFICE PRODUCTS Composition Notebook, Wide Ruled, 100 Sheets, One Subject, 9.75in. x 7.5in. Black Cover, 12PK (25112)
- TOPS 5 x 8" Ruled Perforated Pad, Pk12, Cover Color: Blue (TOP71500)
- Better Office Products Notebooks & Journals