Better Office Products

Kraft Notebooks, Blank Unlined, 8.3in. x 5.5in. A5 Size, 60 White Pages, 80 GSM, Soft Cover, 24PK


product price: $32.95
/pk 24, $1.37/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 5.5"
  • Length 8.3"
  • Basis Weight 4.409 lbs
  • Height 0.25"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 5.5"
Length 8.3"
Height 0.25"

Details

Item Kraft Notebooks 24 Pack, Blank Unlined, 8.3 in x 5.5 in, A5 Size, 60 White Pages, 80 GSM, by Better Office Products, Soft Cover Notebooks, Stitched Spines, Art Drawing Sketchbook
Basis Weight 4.409 lbs

Description

A5 8.3 x 5.5in. Kraft Paper Cover Notebooks with 30 sheets 80gsm/60 unlined blank white pages, stitched spines, and soft covers. Perfect for sketching, drawing, doodling, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.