Shop All Mailer Envelopes
Better Office Products
Kraft Invitation Envelopes, A4 Size, Strong Bond Paper, Square Flap W/Peel & Stick Closure, 100PK
Mfr # 64511
Zoro # G609210074
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5"
- Length 4.38"
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 64511
- Zoro # G609210074
- UPC # 90696645111
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 6.5" |
Length | 4.38" |
Height | 3" |
Details
Item | A4 Size Kraft Invitation Envelopes, 100-Pack, Strong Bond Paper, by Better Office Products, Square Flap with Peel & Stick Closure, Use with 4 x 6 inch Invitation Cards, 100 Pack (4.25 x 6.25 inch) |
Description
bond Kraft envelopes, 4.25in. x 6.25in. A4, for use with 4in. x 6in. invitation cards or photo cards, with square flaps and pull-strip adhesive closure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1181, PACKING SLIP INSIDE, 2" X 4" (DL1181)
- ARMOR POLY 14" x 10" VCI Bags, 2 mil, Blue (PB2B141019IC)
- LEXMARK Black Toner Cartridge 35K YLD (24B6015)
- BROTHER Brother TN630, TN660 Compatible JUMBO Toner- Black (TN660 JUMBO)
- BETTER OFFICE PRODUCTS Reusable Poly Envelopes, 975in x 55in Asst'd Colors, Transparent, Side Loading, 1in Gusset, 36PK (34636-36PK)
- BETTER OFFICE PRODUCTS Plastic Reusable Envelopes, Letter Size, Side Loading, Assorted Colors, 24PK (34124)
- BETTER OFFICE PRODUCTS Kraft Invitation Envelopes, A7, Strong Bond Paper, Straight Flap W/Peel and Stick Closure, 100PK (64514)
- BETTER OFFICE PRODUCTS Kraft Mini Envelopes, Strong 35 lb. Paper, Pointed Flap, 100PK (64513)
- PARTNERS BRAND Self-Seal Bubble Mailers, #1, 7 1/4" x 12", Kraft, 100/Case (B854SS)
- PARTNERS BRAND Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- PARTNERS BRAND Self-Seal Padded Mailers, 7 1/4" x 12", White, 25/Case (B804WSS25PK)
- Better Office Products Mail Supplies