Shop All Index & Note Cards
Better Office Products
Index Card Case, 5in. x 8in. Semi-rigid Plastic, with Clear Index Dividers, Assorted Colors, 6PK
Mfr # 51706
Zoro # G209209966
product price: $18.75
/pk 6, $3.13/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 3.75"
- Outside Width 8.38"
- Outside Length 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 51706
- Zoro # G209209966
- UPC # 90696517067
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Height | 3.75" |
Outside Width | 8.38" |
Outside Length | 11.5" |
Details
Item | 5 x 8 Inch Index Card Case by Better Office Products, 6 Pack, Semi-rigid Plastic, with Clear Index Dividers, Assorted Colors Will Vary |
Description
Durable and water-resistant large, 8.25in. x 5.5in. x 1in., index card cases made of opaque poly plastic. They are suitable for storing large 5in. x 8in. index cards or flash cards, receipts, CDs, DVDs, recipes, and other flat articles in an organized manner. Button snaps ensure the case remains closed and contents protected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH STAPLES 1-1/4""L 16GA (16S2-31SG10M)
- PENTEL Pentel? WOW Retractable Ball Point Pens, Assorted, 8/Pack, PK6 (BK440BP8M)
- CLAUSS Multipurpose, Scissors, 3-1/4"L (12050)
- NATICO ORIGINALS Natico Originals 60-70077 Perpetual Calendar Cube (60-70077)
- BETTER OFFICE PRODUCTS Pre-Folded Blank White Cards & Envs Set, Invitation Cards, Heavyweight Cardstock, 5in. x 7in., 100PK (64601)
- AVERY Printable Note Cards, Two-Sided Pr, PK60 (5315)
- OXFORD Index Cards, Plain, 4x6", Canary, PK100 (7420-CAN)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Canary, 250 Sheets (49541)
- SCHOOL SMART INDEX CARD 3X5 PLAIN CANARY PACK OF 100 PK (IND35CN)
- OXFORD Guide, Card3"X5", A-Z, Ast, PK25 (03514)
- UNIVERSAL 5" x 8" Ruled Index Cards, Pk100, Color: White (UNV47250)
- Better Office Products Index & Note Cards