Shop All Index & Note Cards
Better Office Products
Index Card Case, 3in. x 5in. Semi-Rigid Plastic, Button Snap Closure, 5 Color Assortment, 24PK
Mfr # 51484
Zoro # G409209964
product price: $32.99
/pk 24, $1.37/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Length 11.38"
- Outside Height 5.75"
- Outside Width 10.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 51484
- Zoro # G409209964
- UPC # 90696514844
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Length | 11.38" |
Outside Height | 5.75" |
Outside Width | 10.38" |
Details
Item | 3 x 5 Inch Index Card Case by Better Office Products, 24 Pack, Semi-Rigid Plastic, Button Snap Closure, 5 Color Assortment, Box of 24 |
Description
Durable and water-resistant, 5.25in. x 3.5in. x 1in., index card cases made of frosted opaque poly plastic. They are suitable for storing standard 3in. x 5in. index cards or small flashcards, receipts, recipe cards, and just about any small items from crayons to cotton swabs or other toiletries. Button snaps and tall front panel under flap ensure the case remains closed and contents protected. Note: dividers not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Big Tab Extra-Wide Insertable Divid, PK6 (21211)
- INSECT LORE Butterfly Net (5010)
- NORTECH Static Conductive Standard (N653)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 3.5 x 5 Inch Photos, Heavyweight, Diamond Clear, 100PK (32410)
- BETTER OFFICE PRODUCTS Pre-Folded Blank White Cards & Envs Set, Invitation Cards, Heavyweight Cardstock, 5in. x 7in., 100PK (64601)
- GREAT PAPERS Thank You Card W/Envelope, Flower C, PK50 (2015126)
- QUALITY PARK Quality Park® Greeting Card/Invitation Envelope, #5-1/2, 4-3/8" x 5-3/4", White, 100/Box (10740)
- PAPERTRAIL Index Cards, 4in x 6in, Ruled, 100 Count, PK12 (74844)
- OXFORD Card, Index, Ruled, 4X6, 8Pt, We Pk (OXF41)
- AVERY Small Tent Cards, Uncoated, Ivory, PK160 (5913)
- ASHLEY PRODUCTIONS Ashley Productions ASH10407-5 Clear View Self-Adhesive Pockets Photo & Index Card; 4 x 6 in. - 25 Per Pack - Pack of 5 (ASH10407-5)
- Better Office Products Index & Note Cards