Shop All Staplers and Tackers
Better Office Products
Heavy Duty Commercial Stapler W/2,000 Staples, Black Polished Steel, 100 Sheet High Capacity
Mfr # 00300
Zoro # G409239091
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown Width 3.2"
- Length 11.6"
- Height 5.8"
- Tool Weight 2.709 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 00300
- Zoro # G409239091
- UPC # 90696003003
- Country of Origin China
- Category Staplers and Tackers
Dimensions
Crown Width | 3.2" |
Length | 11.6" |
Height | 5.8" |
Details
Item | Heavy Duty Commercial Stapler with 2,000 Staples, Black Polished Steel, 100 Sheet High Capacity, Rounded Ergonomic Lever & Weighted Stability Base, Jam Free Large Stapler, by Better Office Products |
Tool Weight | 2.709 lbs |
Description
Better Office Products' heavy duty commercial grade stapler far exceeds competitor economy versions. The heavy-duty stapler features a jam-resistant rear-loading stapling mechanism made of high-grade steel. The base and handle, also made of high-grade steel, have a glossy rust-resistant powder-coated finish which resists scratches and the potential for rust. The set comes with two boxes of staples, one containing 1,000 pieces of 23/6 1/4in. leg for stapling 2-30 sheets of paper and one containing 1,000 pieces of 23/13 1/2in. leg for stapling up to 100 sheets. A non-slip, weighted base and rounded ergonomic handle aid in stapling with confidence knowing the stapler will stay put while in use and prevent strain. The stapling margin guide is adjustable and made of sturdy plastic with a steel coil underneath for accurate placement of staples.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Screwdriver #2 Round (0153-34C)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m12 x 1.75 (DWTP12X1.75)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Socket (SHD23120)
- MAKITA CXT(TM) 12.0 3/8" (WT05Z)
- BETTER OFFICE PRODUCTS Heavy Duty Easy Grip Stapler W/1,000 Regular 1/4in. Staples, High Capacity, Ergonomic Soft Grip (00306)
- FASCO F1B 34Df-18 Fine Wire Upholstery Stapler For DuoFast 34 Series Staples (11080F)
- FASCO F1B 80-16 Auto L/M Stapler With Auto-Fire Long Magazine (11189F)
- ARROW FASTENER Slim Hammer Tacker – Black (HT55BL)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR110)
- GOURMETGALLEY JT21-T27 0.37 in. Staple - 1000 Per Pack - Pack of 5 (GO1402578)
- THE BRUSH MAN Staple Hammer Tacker for 5/16 in. - 9/16 in. Staples Staples Sold Separately, 10PK (HAMMER-TACKER)
- Better Office Products Staplers and Tackers