Shop All Binders
Better Office Products
Hard Cover Mini Photo Binder, 2-Ring, Holds 36-5x7 Photos, Clear Heavyweight Pocket Sleeves
Mfr # 32113
Zoro # G009206707
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1.6"
- Width 8.5"
- Length 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 32113
- Zoro # G009206707
- UPC # 90696321138
- Country of Origin China
- Category Binders
Dimensions
Height | 1.6" |
Width | 8.5" |
Length | 7.5" |
Details
Color | Black |
Item | Photo Album for 5x7 Pictures, 2-Ring Mini Hard Cover Photo Binder, Holds 36 5x7 Photos with Clear Heavyweight Pocket Sleeves, by Better Office Products (Black) |
Description
Mini Hard Cover Photo Album with 2-Ring Binder and 18 double-sided heavyweight sleeves to hold 5in. x 7in. photos back-to-back for a total of 36 photos per album. Each sleeve is top-loading and has a white nonwoven cloth divider that protects your photos and helps guide them into the pockets. The binder comes in two colors: black with a faint lime green edge accent and navy blue with a faint orange edge accent. Each binder measures 7in. x 8in. x 1.38in. closed and has a convenient lay-flat cover.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED INDUSTRIES Construction Calculator, 5 5/8 Lx3 In W (4050)
- KYOCERA KYOCERA COMP FSC 8520/8525 TASK ALFA CS205/255 YELLOW (TK-897Y)
- QUARTET Dry-Erase Board, Motion Cubicle, w/marker, 18"x24", Black (QRTMMP25)
- ARMOR POLY 10" x 8" VCI Bags, 4 mil, Blue (PB4B0810IC)
- BETTER OFFICE PRODUCTS 48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK (32104)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32021)
- BETTER OFFICE PRODUCTS 3-Ring Poly Binder with Pocket, 1 Inch, Letter Size, Red, Navy Blue, Purple, and Black, 4PK (11104)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32025)
- BETTER OFFICE PRODUCTS Presentation Book, 60-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32044)
- BETTER OFFICE PRODUCTS Presentation Book, 48-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32030)
- GBC OFFICE PRODUCTS GROUP ACCO, PRESSTEX COVERS WITH STORAGE HOOKS, 2 POSTS, 6in CAPACITY, 12 X 8.5, LIGHT BLUE (54132)
- Better Office Products Binders