Shop All Binders
Better Office Products
Hard Cover Mini Photo Binder, 2-Ring, Holds 36-4x6 Photos, Clear Heavyweight Pocket Sleeves
Mfr # 32114
Zoro # G509206733
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
- Height 1.6"
- Width 7.5"
- Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 32114
- Zoro # G509206733
- UPC # 90696321145
- Country of Origin China
- Category Binders
Dimensions
Height | 1.6" |
Width | 7.5" |
Length | 7" |
Details
Color | Navy Blue |
Item | Photo Album for 4x6 Pictures, 2-Ring Mini Hard Cover Photo Binder, Holds 36 4x6 Photos with Clear Heavyweight Pocket Sleeves, by Better Office Products (Navy Blue) |
Description
Mini Hard Cover Photo Album with 2-Ring Binder and 18 double-sided heavyweight sleeves to hold 4in. x 6in. photos back-to-back for a total of 36 photos per album. Each sleeve is top-loading and has a white nonwoven cloth divider that protects your photos and helps guide them into the pockets. The binder comes in two colors: black with a light lime green edge accent and navy blue with a light orange edge accent. Each binder measures 6in. x 7in. x 1.38in. closed and has a convenient lay-flat cover.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Toner 006R01605, 100000 Page-Yield, Black, PK2 (006R01605)
- QUARTET Cork Bulletin Board 3ft.x2ft., Black Aluminum Frame (2303B)
- C-LINE PRODUCTS Visitor Badge, Registry Log, White, PK150 (97030)
- NORTECH Metal Gulper Wand, 18 L (N695)
- BETTER OFFICE PRODUCTS 3 Ring Pencil Pouch For 3-Ring Binders, Mesh Window, 2 Compartments, Assorted Colors, 12PK (80712)
- BETTER OFFICE PRODUCTS Presentation Book, 60-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32044)
- BETTER OFFICE PRODUCTS Hard Cover Mini Photo Binder, 2-Ring, Holds 36-5x7 Photos, Clear Heavyweight Pocket Sleeves (32115)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32025)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32010)
- BETTER OFFICE PRODUCTS 48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK (32104)
- EASY-TO-ORGANIZE Aluminum Binder, Silver - Small (EA2674197)
- Better Office Products Binders