Shop All Binders
Better Office Products
Hard Cover Mini Photo Binder, 2-Ring, Holds 36-4x6 Photos, Clear Heavyweight Pocket Sleeves
Mfr # 32112
Zoro # G609015761
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1.6"
- Width 7.5"
- Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 32112
- Zoro # G609015761
- UPC # 90696321121
- Country of Origin China
- Category Binders
Dimensions
Height | 1.6" |
Width | 7.5" |
Length | 7" |
Details
Color | Black |
Item | Photo Album for 4x6 Pictures, 2-Ring Mini Hard Cover Photo Binder, Holds 36 4x6 Photos with Clear Heavyweight Pocket Sleeves, by Better Office Products (Black) |
Description
Mini Hard Cover Photo Album with 2-Ring Binder and 18 double-sided heavyweight sleeves to hold 4in. x 6in. photos back-to-back for a total of 36 photos per album. Each sleeve is top-loading and has a white nonwoven cloth divider that protects your photos and helps guide them into the pockets. The binder comes in two colors: black with a light lime green edge accent and navy blue with a light orange edge accent. Each binder measures 6in. x 7in. x 1.38in. closed and has a convenient lay-flat cover.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Bankers Box, Presto, 10x12x24, White, PK12 (FEL0063101)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095476)
- DOCUGARD Security Paper, 24 lb., Blue, PK500 (PRB-04545)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (AP 180)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Blue (11301)
- BETTER OFFICE PRODUCTS Presentation Book, 60-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32044)
- BETTER OFFICE PRODUCTS 48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK (32104)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32011)
- BETTER OFFICE PRODUCTS 3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, Black, Blue, Teal, Yellow (11199)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32025)
- ZORO SELECT 1" Slant Ring Durable Binder, Blue (AVE17014)
- Better Office Products Binders