Shop All Document Holders
Better Office Products
Green Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK
Mfr # 65258
Zoro # G409206758
product price: $29.99
/pk 25, $1.20/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5"
- Height 1.5"
- Length 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 65258
- Zoro # G409206758
- UPC # 90696652584
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11.5" |
Height | 1.5" |
Length | 9.5" |
Details
Item | 25 Pack Green Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, by Better Office Products, for Letter Size Paper, 25 Count, Hunter Green |
Description
Designed to hold an 8.5 x 11in. award certificate, diploma, or document, each heavyweight certificate holder is made of dark green 300 gsm paper with gold foil scroll design to accent its cover. Each measures 11.25 x 8.75in. folded with reinforced interior edges and die-cut slots in four corners for a secure hold. A total of 25 certificate holders are included in the pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Quick Clip Card Reels, 30" Extension, Red/Blue/Smoke, PK3 (BAU68769)
- LEARNING RESOURCES Measuring Worms, 72 Pieces (0176)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- OIC Fastener, Prong, 2.75" Ctr/Ctr, 2", PK50 (99852)
- BETTER OFFICE PRODUCTS Red Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65253)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 5 X 7 Inch Photos, Heavyweight, Diamond Clear, 100PK (32413)
- BETTER OFFICE PRODUCTS Dry Erase Reusable Pocket Sleeves, 10.25in. x 13.75in. Heavy Duty, 10 Assorted Colors, 30PK (81030)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Heavyweight, Diamond Clear, 100PK (32411)
- BETTER OFFICE PRODUCTS Ivory Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65250)
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight, 500PK (81950)
- UNIVERSAL ONE Sheet Protector, Top-Load, Nonglare, PK50 (UNV21129)
- Better Office Products Document Holders