Better Office Products

Graph Paper Pad, 17in. x 11in. 50 Sheets, Double Sided, White, 4x4 Blue Quad Rule, Graph Paper


product price: $9.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Paper Weight 0.619 lbs
  • Height 0.3"
  • Width 8.75"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 0.3"
Width 8.75"

Details

Paper Weight 0.619 lbs
Item Graph Paper Pad, 8.5" x 11", 50 Sheets, Double Sided, White, 4x4 Blue Quad Rule, Easy Tear, Grid Paper, Graph Paper by Better Office Products

Description

One letter-sized 8.5in. x 11in. quadrille ruled 50-sheet pad with blue grid lines 4 squares per linear inch. Each sheet is double-sided and sheets are attached to a heavy-duty chipboard backer board to help prevent the pad from bending. Glue-bound along the top 8.5in. side, the sheets are easily removed from the pad without the worry of dealing with perforated sheets requiring precise tearing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.