Shop All Copy & Printer Paper
Better Office Products
Glossy Photo Paper, 8.5 x 11 Inch, 100 Sheets, 200 gsm, Letter Size, 100PK
Mfr # 32200
Zoro # G209210122
product price: $21.25
/pk 100, $0.21/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 2.579 lbs
- Width 11.38"
- Length 8.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 32200
- Zoro # G209210122
- UPC # 90696322005
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Width | 11.38" |
Length | 8.75" |
Details
Item | Glossy Photo Paper, 8.5 x 11 Inch, 100 Sheets, Better Office Products, 200 gsm, Letter Size, 100-Count Pack |
Paper Weight | 2.579 lbs |
Description
Better Office Products 100-Pack Letter Sized Photo Paper is ideal for all photo enthusiasts. For use ranging from the casual hobbyist to the professional photographer. Perfect for photography or any craft that requires photo prints. 200 gsm/53 lb. 8.5in. x 11in. glossy white paper is the industry standard specification. Compatible with inkjet and laser printers. For photo printing, inkjet printers are recommended for best-quality prints.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Self-Laminating ID Label, 2.3"x3.3", PK100 (00756)
- PCI Pci Brother Tn750 Tn-750 Xl Black Toner (TN750-PCI)
- CRESCENT WISS 12" Bent Handle Industrial Shears (W22N)
- KARI-OUT Kraft Paper Bags, 13 x 7 x 17, Kraft, 250PK (1200130)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 4 x 6 Inch, 100 Sheets, 200 gsm, 100PK (32207)
- BETTER OFFICE PRODUCTS Stationery Paper, Vintage Antique Old Fashion Parchment Paper, Letter Size, 6 Designs, 100PK (64502)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 30 Sheets, 200 gsm, Letter Size, 30PK (32203)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 50 Sheets, 200 gsm, Letter Size, 50PK (32204)
- BETTER OFFICE PRODUCTS Floral Paper Stationery Set, 50 Lined Sheets+50 Env, Letter Size, 6 Designs, 100PK (63908)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 200 Sheets, 200 gsm, Letter Size, 200PK (32205)
- KODAK 2"x3" Premium Zink Photo Paper (20 Sheets) Compatible w/ Smile, Step, PRINTOMATIC (RODZ2X350)
- Better Office Products Copy & Printer Paper