Shop All Arts & Crafts
Better Office Products
Glitter Shaker Jars, Variety Box of 50, Multipurpose Arts & Crafts Glitter, 50PK
Mfr # 00650
Zoro # G209239079
product price: $27.99
/pk 50, $0.56/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5"
- Length 12.25"
- Basis Weight 2.449 lbs
- Height 3.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 00650
- Zoro # G209239079
- UPC # 90696006509
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 6.5" |
Length | 12.25" |
Height | 3.15" |
Details
Item | Glitter Shaker Jars, Variety Box Set of 50, Multipurpose Arts & Crafts Glitter, Extra Fine Glitter & Additional Assorted Shapes by Better Office Products, Glitter Powder, Non-Toxic, Glitter for Slime |
Basis Weight | 2.449 lbs |
Description
Includes: 40 - 9-gram extra-fine classic sparkly glitter dust colors, 1/128 5 - 8-gram chunky hexagon sparkly glitter colors, 1/8 4 - 9-gram extra-fine neon glitter colors, 1/128 4 - 7.5-gram glitter strand colors, 1/128 x 3/64 1 - 7.5-gram patriotic tricolor fine sparkly glitter, 1/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1" x 10ft (WL-ED-PSC-100-10)
- CIG WF Non-OEM New Light Cyan Wide Format Inkjet Bag for Roland TR2-LC (WRTR2LC)
- POST-IT FLAGS, VALUPK, 1/2"", W/ARROWS PK (MMM683VAD1)
- TEACHER CREATED RESOURCES Confetti 7 Pocket Chart, 28in x 28in (20327)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 2mm Thick, White Color, for Arts and Crafts, 30 Bulk Sheets, 30PK (01219)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 2mm Thick, Purple Color, for Arts and Crafts, 30 Bulk Sheets, 30PK (01214)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 55 x 85 Inch, 20 Assorted Colors, 2mm Thick, for Arts and Crafts, 100 Sheets, 100PK (01200)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 6mm Extra Thick, White Color, for Arts and Crafts, 20 Bulk Sheets, 4PK (01619)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 25PK (32422)
- BETTER OFFICE PRODUCTS Glitter Foam Sheets, 9 x 12 Inch, Assorted 12 Colors, for Arts and Crafts, 36 Sheets, 36PK (01150)
- HANDY ART Acrylic Paint, Pint, Primary Set, 12 Colors (881-030)
- Better Office Products