Shop All Arts & Crafts
Better Office Products
Glitter Foam Sheets with Adhesive Backing, 9in. x 12in. Asst'd Colors, for Arts and Crafts, 20PK
Mfr # 01152
Zoro # G509239083
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.25"
- Length 9.25"
- Basis Weight 0.899 lbs
- Height 1.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 01152
- Zoro # G509239083
- UPC # 90696011527
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 12.25" |
Length | 9.25" |
Height | 1.13" |
Details
Item | 20 Pack Glitter Foam Sheets with Adhesive Backing, 9 x 12 Inch, by Better Office Products, Assorted 20 Colors, for Arts and Crafts, 20 Adhesive Backed Sheets |
Basis Weight | 0.899 lbs |
Description
Better Office Products 20-Pack of adhesive backed 9in. x 12in. Glitter Foam sheets comes with 20 of the most popular crafting colors including red, fuchsia, pink, orange, yellow/gold, champagne, green, lime green, dark blue, royal blue, light blue, ice blue, purple, silver, black, white and two-toned colors of royal blue + gold, pastel pink + pastel blue, and red + gold. The glitter coverage is thick and evenly applied to the foam to give your crafts a sparkly touch that will last!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Buckle, 5/8 In., PK250 (16P027)
- ALLIANCE RUBBER Rubberbands, Canbandz, 17X1/4, PK50 (07818)
- PARTNERS BRAND Corrugated Mailers, 7" x 3" x 1", White, 50/Bundle (M731)
- GENERAL Paper Bags, 40 lbs Cap, #20 Squat, 8.25"Wx5.94"Dx13.38"H, Kraft, PK500 (18421)
- BETTER OFFICE PRODUCTS Glitter Foam Sheets, 9 x 12 Inch, Assorted 12 Colors, for Arts and Crafts, 36 Sheets, 36PK (01150)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, Ex-Large, 12in. x 17.5in. 2mm Thick, Assorted Colors, for Arts and Crafts, 20PK (01299)
- BETTER OFFICE PRODUCTS 50 Count Photo Mounting Sheets, 11in. x 9in. Double-Sided, 3-Hole Punched, Refill Sheets, 50PK (32300)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 2mm Thick, Purple Color, for Arts and Crafts, 30 Bulk Sheets, 30PK (01214)
- BETTER OFFICE PRODUCTS 100 Count Photo Mounting Sheets, 11in. x 9in. Double-Sided, 3-Hole Punched, Refill Sheets, 100PK (32301)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 50PK (32452)
- PACON SunWorks® Construction Paper, Bright White, 12x18, PK250 (P8707)
- Better Office Products