Shop All Arts & Crafts
Better Office Products
Glitter Foam Sheets, 9 x 12 Inch, Assorted 12 Colors, for Arts and Crafts, 36 Sheets, 36PK
Mfr # 01150
Zoro # G509239076
product price: $23.99
/pk 36, $0.67/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 9"
- Basis Weight 1.045 lbs
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 01150
- Zoro # G509239076
- UPC # 90696011503
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 12" |
Length | 9" |
Height | 2" |
Details
Item | 36 Pack Glitter Foam Sheets, 9 x 12 Inch, by Better Office Products, Assorted 12 Colors, for Arts and Crafts, 36 Sheets |
Basis Weight | 1.045 lbs |
Description
Other sellers send you randomly selected sheet colors so you don't know which colors you will be receiving! Better Office Products' 36-Pack comes with 12 of the most popular crafting colors, all listed so you know what you're getting. You will get three 9in. x 12in. sheets each of red, fuchsia, pink, orange, yellow/gold, green, blue, light blue, purple, silver, black, and white. The glitter coverage is thick and evenly applied to the foam to give your crafts a sparkly touch that will last!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Wall File Pocket, 10.3x10.9", Smoke (63002)
- ENCORE PACKAGING BiSupport Material Roll Stand 72 (EP-6455-72)
- BOORUM & PEASE Journal Book, 33 Lines, 150 Pg (66-150-J)
- ADVANTUS Polypropylene Pencil Box with Lid (AVT-34104)
- BETTER OFFICE PRODUCTS Small Kraft Notebooks, 4.1in. x 5.5in. 120gsm, Unlined Blank White Pgs, Assorted Color Spines, 24PK (25040)
- BETTER OFFICE PRODUCTS Antique Looking Old Fashion Faux Parchment Paper, Letter Size, Faux Parchment Paper, 96PK (64501)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 2mm Thick, Yellow Color, for Arts and Crafts, 30 Bulk Sheets, 30PK (01220)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 6mm Extra Thick, Black Color, for Arts and Crafts, 20PK (01611)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 6mm Extra Thick, White Color, for Arts and Crafts, 20 Bulk Sheets, 4PK (01619)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 25PK (32422)
- CHENILLE KRAFT Felt Sheets, 9 x 12", Assorted, PK12 (3907-01)
- Better Office Products