Shop All Copy & Printer Paper
Better Office Products
Floral Paper Stationery Set, 50 Lined Sheets+50 Env, Letter Size, 6 Designs, 100PK
Mfr # 63908
Zoro # G009210131
product price: $19.99
/pk 100, $0.20/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 0.02 lbs
- Length 11.25"
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 63908
- Zoro # G009210131
- UPC # 90696639080
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Length | 11.25" |
Width | 9" |
Details
Item | Floral Paper Stationery Set, 100 Piece Set (50 Lined Sheets + 50 Matching Envelopes), Letter Size 8.5 x 11 inch, 6 Designs, Double Sided/Lined Printing Paper, by Better Office Products |
Paper Weight | 0.02 lbs |
Description
27 lb. bond/100 gsm stationery with 6 lined floral designs for the stationery and matching 32 lb. offset envelopes. The paper is printed on both sides and has a special coating to enhance the paper's pretty designs. The set includes six designs, lined on both sides. Great for invitations, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Electric Shrin k Wrap Heatgun, 60" Cord (SH-GUN-E)
- TOPS Snap-Off Shipper/Packing List, 8 1/2 x 7, Three-Part Carbonless, PK50 (3834)
- PILOT Retractable Pen, Medium 1.0 mm, Black PK12 (PIL32220)
- AVERY Heavy-Duty Industrial SDS Binder, 2" One- (7771118951)
- BETTER OFFICE PRODUCTS Premium Glossy Photo Paper, 5 x 7 Inch, 100 Sheets, 200gsm, 100PK (32201)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 200 Sheets, 200 gsm, Letter Size, 200PK (32205)
- BETTER OFFICE PRODUCTS Stationery Paper, Vintage Antique Old Fashion Parchment Paper, Letter Size, 6 Designs, 100PK (64502)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 4 x 6 Inch, 100 Sheets, 200 gsm, 100PK (32207)
- BETTER OFFICE PRODUCTS Metallic Shimmer Pearlescent Paper, 110 gsm, 29 lb Bond, Letter Size, 6 Assorted Colors, 100PK (64503)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 30 Sheets, 200 gsm, Letter Size, 30PK (32203)
- HAMMERMILL Paper, Colored, Gold, PK500 (10316-8)
- Better Office Products Copy & Printer Paper