Shop All File Holders
Better Office Products
Fireproof Document Bag, 13.4in. x 9.4in. Safe Storage Bag, Water-Resistant Material
Mfr # 24501
Zoro # G809210119
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.4"
- Width 9.4"
- Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 24501
- Zoro # G809210119
- UPC # 90696245014
- Country of Origin China
- Category File Holders
Dimensions
Length | 13.4" |
Width | 9.4" |
Height | 0.25" |
Details
Item | Fireproof Document Bag, 13.4" x 9.4", by Better Office Products, Storage Pouch with Zipper, Safe Storage Bag, Water-Resistant Material, Holder for Letter Size & A4 Documents (Black) |
Description
Better Office Products' Fireproof Document Bag is 13.4in. x 9.4in. with a full-length zipper. It holds letter size and A4 documents and other valuables such as jewelry, passports, certificates, deeds, wills, thumb drives, and more. Safety tested and approved to withstand the harsh conditions associated with fire and water damage. For the best possible protection, use in combination with a fire safe. Always close the zipper fully to minimize potential exposure. Do not immerse item to clean. Spot clean with a damp cloth, as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Packing Tape Dispenser with 3 Inch Core (084856)
- ZORO SELECT Shipping Box, 13x13x13 in (55NM48)
- VINTIQUEWISE Set of Two Decorative Wine Barrel Shaped Wooden Pen Holders for Office Desk, or Entryway (QI004393.2)
- GBC Report Kit, 5/6" Spine, Clear/black, PK2 (2515665)
- BETTER OFFICE PRODUCTS Fireproof Document Bag, 13.4in. x 9.4in. Safe Storage Bag, Water-Resistant Material, 2PK (24502)
- SAFCO Double File Cart, w/Drawers, Black (5212BL)
- SAFCO Flat File for 48" x 36" Docs, White (4998WHR)
- VICTOR Stacking Letter Tray, Silver (S1154)
- ROLODEX Stacking Mesh 5 Section Sorter, Black (22141)
- INTERION BY GLOBAL INDUSTRIAL Interion 30in Hanging Clamps For Blueprint Storage Rack, 6PK (316108)
- SMEAD Envelope, Poly, Side Load, Clr Pk (SMD89521)
- Better Office Products File Holders