Better Office Products

File Folders, Lined, Heavyweight Paper, Tabbed File Folders, 8 Vibrant Colors, Letter Size, 24PK


product price: $21.99
/pk 24, $0.92/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 10.75"
  • Height 1"
  • Outside Length 11.75"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 10.75"
Height 1"
Outside Length 11.75"

Details

Item Lined File Folders, 24 Pack, Notes Tabbed File Folders, 1/3 Cut Tabs, 8 Vibrant Colors, Heavyweight, Letter Size Folders, 9.5" x 11.5", Left/Center/Right Set Per Color, by Better Office Products

Description

1/3-cut tab LINED File Folders by Better Office Products. in.Notesin. and 48 lines 10/32in., in two columns, are printed on the front of each file. Eight attractive, vibrant colors with one left/center/right set per color, 200 gsm paper, uncoated for easy notations with any pen or marker. 1/3-Cut tabs allow a sizable amount of space for customizing the tabs. Use in the office or at home to brighten your workspace and personalize your project folders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.