Shop All Clipboards
Better Office Products
Fashion Clipboard, Marble Design, A4 Letter Size, 12.5in. x 9in. Wooden Clipboard, Low Profile Clip
Mfr # 45058
Zoro # G809206617
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5"
- Height 12.5"
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 45058
- Zoro # G809206617
- UPC # 90696450586
- Country of Origin China
- Category Clipboards
Dimensions
Width | 0.5" |
Height | 12.5" |
Length | 9" |
Details
Item | Fashion Clipboard, Marble Design, Standard A4 Letter Size, 12.5" x 9", Wooden Clipboard, Low Profile Clip with Retractable Hanging Tab, Decorative Clipboard, by Better Office Products (Marble Swirl) |
Style | Marble Swirl |
Description
One-piece fashion clipboard with attractive marble art design. Holds standard 8.5in. x 11in. letter size paper. Shatterproof wooden core with rounded corners for safety and a curved tension bar provides easy lifting. A retractable metal tab with a 9/32in. hole allows convenient hanging of the clipboard in your home or workplace. A polished metal clip is riveted to the smooth surface of the board forming a secure attachment. The spring-loaded clip provides tension that inherently keeps 80-100 sheets of paper in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLTEK Antimicrobial Counter Chain Pen, Medium, 1 mm, Blue Ink, Blue (555566)
- SWINGLINE Optima Desktop Staplers, Full, 40 Sheet (87845)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Sr (BL407A)
- UNI PAINT Industrial Marker, Fine Point, PK12 (63721)
- BETTER OFFICE PRODUCTS Fashion Clipboard, Marble Design, A4 Letter Size, 12.5in. x 9in. Wooden Clipboard, Low Profile Clip (45051)
- BETTER OFFICE PRODUCTS Fashion Clipboard, Marble Design, A4 Letter Size, 12.5in. x 9in. Wooden Clipboard, Low Profile Clip (45057)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Green, Set of 12, 12PK (45018)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Translucent Clear, Set of 12, 12PK (45000)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Yellow, Set of 12, 12PK (45020)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Blue, Set of 12, 12PK (45012)
- SAUNDERS Antimicrobial Clipboard, 3PK (SAU21612)
- Better Office Products Clipboards