Shop All Clipboards
Better Office Products
Fashion Clipboard, Marble Design, A4 Letter Size, 12.5in. x 9in. Wooden Clipboard, Low Profile Clip
Mfr # 45057
Zoro # G609206640
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5"
- Height 12.5"
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 45057
- Zoro # G609206640
- UPC # 90696450579
- Country of Origin China
- Category Clipboards
Dimensions
Width | 0.5" |
Height | 12.5" |
Length | 9" |
Details
Item | Fashion Clipboard, Marble Design, Standard A4 Letter Size, 12.5" x 9", Wooden Clipboard, Low Profile Clip with Retractable Hanging Tab, Decorative Clipboard, by Better Office Products (Black & Gold 2) |
Style | Black & Gold 2 |
Description
One-piece fashion clipboard with attractive marble art design. Holds standard 8.5in. x 11in. letter size paper. Shatterproof wooden core with rounded corners for safety and a curved tension bar provides easy lifting. A retractable metal tab with a 9/32in. hole allows convenient hanging of the clipboard in your home or workplace. A polished metal clip is riveted to the smooth surface of the board forming a secure attachment. The spring-loaded clip provides tension that inherently keeps 80-100 sheets of paper in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 8 1/4 in W x 4 3/4 in H (1W836)
- PARTNERS BRAND Corrugated Boxes, 48" x 24" x 8", Kraft, 10/Bundle (48248)
- A&D WEIGHING Digital Compact Bench Scale 210g Capacity (EJ-200)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 12", White, 50/Case (P2012W)
- BETTER OFFICE PRODUCTS Fashion Clipboard, Marble Design, A4 Letter Size, 12.5in. x 9in. Wooden Clipboard, Low Profile Clip (45058)
- BETTER OFFICE PRODUCTS Fashion Clipboard, Marble Design, A4 Letter Size, 12.5in. x 9in. Wooden Clipboard, Low Profile Clip (45051)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Red, Set of 12, 12PK (45013)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Black, Set of 12, 12PK (45011)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Blue, Set of 12, 12PK (45012)
- BETTER OFFICE PRODUCTS Fashion Wooden Clipboard, A4 Ltr Size, 125in x 9in Low Profile Clip W/Retractable Hanging Tab, 2PK (45042)
- ZORO SELECT Clipboard 1", Silver (22517)
- Better Office Products Clipboards