Shop All Clipboards
Better Office Products
Fashion Clipboard, Floral Design, A4 Letter Size, 12.5in. x 9in. Wooden Clipboard, Low Profile Clip
Mfr # 45049
Zoro # G209206729
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5"
- Height 12.5"
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 45049
- Zoro # G209206729
- UPC # 90696450494
- Country of Origin China
- Category Clipboards
Dimensions
Width | 0.5" |
Height | 12.5" |
Length | 9" |
Details
Item | Fashion Clipboard, Floral Design, Standard A4 Letter Size, 12.5" x 9", Wooden Clipboard, Low Profile Clip, Retractable Hanging Tab, Decorative Clipboard, by Better Office Products (Victorian Floral) |
Style | Victorian Floral |
Description
One-piece fashion clipboard with low-profile clip in attractive floral art design. Holds standard 8.5in. x 11in. letter size and A4 paper. Shatterproof wooden core with rounded corners for safety and a curved tension bar provides easy lifting. A retractable metal tab with a 9/32in. hole allows convenient hanging of the clipboard in your home or workplace. A polished metal clip is riveted to the smooth surface of the board forming a secure attachment. The spring-loaded clip provides tension that inherently keeps 80-100 sheets of paper in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 13" x 10" x 4", White, 50/Bundle (55VK92)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.75 in H x 0.5 in W White 7/PK (LAT-40-799-1)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228291)
- BESTAR 18.2" D, White, Melamine (160632-1117)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Standard Metal Clip, Green, 12PK (45118)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Translucent Clear, Set of 12, 12PK (45000)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Blue, Set of 12, 12PK (45012)
- BETTER OFFICE PRODUCTS Mini Plastic Clipboards, Low Profile Clips, Asst'd Translucent Colors, A6 Memo Size, 53inx8in, 10PK (45299)
- BETTER OFFICE PRODUCTS Plastic Clipboards, 12 Pack, Durable, 12.5 x 9 Inch, Standard Metal Clip, Black, 12PK (45111)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Black, Set of 12, 12PK (45011)
- SAUNDERS RediRite(TM) 5-1/2" x 8-1/2" Portable Storage Clipboard, Memo, Silver (00213)
- Better Office Products Clipboards