Shop All File Folders
Better Office Products
Expanding File Folder W/12 Colored Tabs, 24 Clear Pks, Project File Organizer
Mfr # 59601
Zoro # G209206637
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.63"
- Height 0.75"
- Style 1 Pack Black
- Outside Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 59601
- Zoro # G209206637
- UPC # 90696596017
- Country of Origin China
- Category File Folders
Dimensions
Width | 12.63" |
Height | 0.75" |
Outside Length | 10" |
Details
Item | 24 Clear Pocket Expanding File Folder with 12 Colored Tabs, Letter Size, Holds 300 Sheets, Project File Organizer, Numbered Index on Cover, by Better Office Products (1 Pack Black) |
Style | 1 Pack Black |
Description
Expanding File Folder Organizer made of durable PP plastic in 6 assorted colors. Each colored tab has two clear pockets. The durable cover is numbered 1 to 12 and includes a removable paper insert that can be customized and reinserted. Holds up to 300 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grocery Bag Flat Bottom 2# White, Pk500 (51002)
- TRODAT Date Only Stamp (TDTE4820)
- TWIGGY CURVE BLADE SCISSORS BLU (35650)
- 3M Dual Laminate Refill Cartridge (DL1001)
- BETTER OFFICE PRODUCTS Decorative File Folders, 8 Designs, 9.5in. x 11.5in. 1/3 Cut Tab, Geometric Gold Foil Designs, 24PK (80021)
- BETTER OFFICE PRODUCTS Decorative File Folders, 12 Designs, 95inx115in with 1/3 Cut Tab, Gold Foil/Popular Sayings, 12PK (80011)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Red, 24PK (86513)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Teal, 50PK (84241)
- BETTER OFFICE PRODUCTS Decorative File Folders, 6 Designs, 9.5in. x 11.5in. with 1/3 Cut Tab, Abstract Art Designs, 12PK (80012)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Black, 24PK (86611)
- SMEAD Pocket Folder End Tab, 3.5" Expansion, Brown, PK10, Size: Legal (74681)
- Better Office Products File Folders