Shop All File Folders
Better Office Products
Expanding File Folder W/12 Colored Tabs, 24 Clear Pks, Proj File Organizer, Numbered Indx Tabs, 2PK
Mfr # 59602
Zoro # G609206633
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.75"
- Height 1"
- Outside Length 10.25"
- Style 2 Pack Black & Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 59602
- Zoro # G609206633
- UPC # 90696596024
- Country of Origin China
- Category File Folders
Dimensions
Width | 12.75" |
Height | 1" |
Outside Length | 10.25" |
Details
Item | 24 Clear Pocket Expanding File Folder with 12 Colored Tabs, Letter Size, Holds 300 Sheets, Project File Organizer, Numbered Index on Cover, by Better Office Products (2 Pack Black & Blue) |
Style | 2 Pack Black & Blue |
Description
Expanding File Folder Organizer made of durable PP plastic in 6 assorted colors. Each colored tab has two clear pockets. The durable cover is numbered 1 to 12 and includes a removable paper insert that can be customized and reinserted. Holds up to 300 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Glass Dry Erase Board, 48 x 36, White Surface (121U0001)
- BROTHER Label Printer, Overall Length 9-13/64", Material: Plastic (QL-820NWB)
- BETTER OFFICE PRODUCTS 2 Pkt Plastic Folder Portfolio, 3 Hole Punched Snap-In Type, Letter Size, Asst'd Colors, 10PK (86750)
- POST-IT Super Sticky Pop-Up Miami Pk (MMMR33018SSMIAC)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Orange, 24PK (86517)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Assorted Colors, 25PK (80195-25PK)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Green, 50PK (84218)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Light Blue, 50PK (80126)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Purple, 25PK (84284)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Asst'd Colors, 25PK (84295-25PK)
- ACCO Classification Folder 8-1/2 x 11", 6 Section, Red, Pk10 (A7015669)
- Better Office Products File Folders