Better Office Products

EVA Foam Sheets, 9 x 12 Inch, 6mm Extra Thick, White Color, for Arts and Crafts, 20 Bulk Sheets, 4PK


product price: $32.89
/pk 4, $8.22/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 12"
  • Length 9"
  • Basis Weight 1.479 lbs
  • Height 5.25"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 12"
Length 9"
Height 5.25"

Details

Item White EVA Foam Sheets, 20 Pack, 6mm Extra Thick, 9 x 12 Inch, by Better Office Products, White Color, for Arts and Crafts, 20 Sheets Bulk Pack
Basis Weight 1.479 lbs

Description

Better Office Products' 20-Pack of 9in. x 12in. WHITE foam sheets are made of extra sturdy EVA. The sheets are 6mm thick, just shy of 1/4in. perfect for your arts and crafts projects and Halloween or cosplay costume creations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.