Shop All Arts & Crafts
Better Office Products
EVA Foam Sheets, 9 x 12 Inch, 6mm Extra Thick, Black Color, for Arts and Crafts, 20PK
Mfr # 01611
Zoro # G009239064
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 9"
- Height 5.25"
- Basis Weight 1.499 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 01611
- Zoro # G009239064
- UPC # 90696016119
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 12" |
Length | 9" |
Height | 5.25" |
Details
Item | Black EVA Foam Sheets, 20 Pack, 6mm Extra Thick, 9 x 12 Inch, Better Office Products, Black Color, for Arts and Crafts, 20 Sheets Bulk Pack |
Basis Weight | 1.499 lbs |
Description
Better Office Products' 20-Pack of 9in. x 12in. BLACK foam sheets are made of extra sturdy EVA. The sheets are 6mm thick, just shy of 1/4in. perfect for your arts and crafts projects and Halloween or cosplay costume creations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/BX, Assorted PK (SAN2135174)
- FELLOWES Wire Desk Tray, 10" x14" x 3", Black (60112)
- ZORO SELECT Corrugated Boxes, 18" x 10" x 6", Kraft, 25/Bundle (11R406)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585087)
- BETTER OFFICE PRODUCTS Japanese Watercolor Stationery Paper Set, 50 Sheets/50 Env, Letter Size, 9 Designs, 100PK (63901)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 6mm Extra Thick, White Color, for Arts and Crafts, 20 Bulk Sheets, 4PK (01619)
- BETTER OFFICE PRODUCTS Glitter Foam Sheets with Adhesive Backing, 9in. x 12in. Asst'd Colors, for Arts and Crafts, 20PK (01152)
- BETTER OFFICE PRODUCTS Antique Looking Old Fashion Faux Parchment Paper, Letter Size, Faux Parchment Paper, 96PK (64501)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 50PK (32452)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 25PK (32422)
- DIXON Prang Colored Pencils, Assorted Lead, Assorted Barrel, 12/Set (22120)
- Better Office Products