Shop All Arts & Crafts
Better Office Products
EVA Foam Sheets, 9 x 12 Inch, 2mm Thick, White Color, for Arts and Crafts, 30 Bulk Sheets, 30PK
Mfr # 01219
Zoro # G809239066
product price: $19.75
/pk 30, $0.66/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 9"
- Basis Weight 0.75 lbs
- Height 2.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 01219
- Zoro # G809239066
- UPC # 90696012197
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 12" |
Length | 9" |
Height | 2.31" |
Details
Item | White EVA Foam Sheets, 30 Pack, 2mm Thick, 9 x 12 Inch, by Better Office Products, White Color, for Arts and Crafts, 30 Sheets Bulk Pack |
Basis Weight | 0.75 lbs |
Description
Better Office Products' 30-Pack of 9in. x 12in. white foam sheets are made of sturdy EVA. The sheets are 2mm thick for easy cutting, bending, and wrapping so your arts and crafts project turn out perfectly!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Pen, Fine 0.7 mm, Red PK12 (PIL32212)
- DECKER TAPE PRODUCTS Label, DL1744, RUSH, 1-1/2" X 2" (DL1744)
- WESTERN PLASTICS Wrapmaster Dispener 18" (180D)
- TOPS Holder, PenPalPenHolder, Ast (PENPAL-1)
- BETTER OFFICE PRODUCTS Glitter Foam Sheets with Adhesive Backing, 9in. x 12in. Asst'd Colors, for Arts and Crafts, 20PK (01152)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 6mm Extra Thick, Black Color, for Arts and Crafts, 20PK (01611)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, Ex-Large, 12in. x 17.5in. 2mm Thick, Assorted Colors, for Arts and Crafts, 20PK (01299)
- BETTER OFFICE PRODUCTS Small Kraft Notebooks, 4.1in. x 5.5in. 120gsm, Unlined Blank White Pgs, Assorted Color Spines, 24PK (25040)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 25PK (32422)
- BETTER OFFICE PRODUCTS Japanese Watercolor Stationery Paper Set, 50 Sheets/50 Env, Letter Size, 9 Designs, 100PK (63901)
- TREND ENTERPRISES Numbers superShapes Stickers, PK4800 (T46036)
- Better Office Products