Shop All Arts & Crafts
Better Office Products
EVA Foam Sheets, 9 x 12 Inch, 2mm Thick, Red Color, for Arts and Crafts, 30 Bulk Sheets, 30PK
Mfr # 01213
Zoro # G509239052
product price: $19.75
/pk 30, $0.66/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 9"
- Basis Weight 0.761 lbs
- Height 2.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 01213
- Zoro # G509239052
- UPC # 90696012135
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 12" |
Length | 9" |
Height | 2.31" |
Details
Item | Red EVA Foam Sheets, 30 Pack, 2mm Thick, 9 x 12 Inch, by Better Office Products, Red Color, for Arts and Crafts, 30 Sheets Bulk Pack |
Basis Weight | 0.761 lbs |
Description
Better Office Products' 30-Pack of 9in. x 12in. red foam sheets are made of sturdy EVA. The sheets are 2mm thick for easy cutting, bending, and wrapping so your arts and crafts project turn out perfectly!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 3" x 30", Kraft, 24/Case (P3030KHD)
- DURACLIP Report Cover, 60 Sh, Ltr, Nv Blue, PK25 (221428)
- ZORO SELECT Corrugated Boxes, 20" x 14" x 12", Kraft, 20/Bundle (11A791)
- LABELWORKS PX Hard Case for LW-PX900 and LW-PX700 (LWCS1200)
- BETTER OFFICE PRODUCTS Glitter Foam Sheets with Adhesive Backing, 9in. x 12in. Asst'd Colors, for Arts and Crafts, 20PK (01152)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 55 x 85 Inch, 20 Assorted Colors, 2mm Thick, for Arts and Crafts, 100 Sheets, 100PK (01200)
- BETTER OFFICE PRODUCTS Japanese Watercolor Stationery Paper Set, 50 Sheets/50 Env, Letter Size, 9 Designs, 100PK (63901)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 2mm Thick, Purple Color, for Arts and Crafts, 30 Bulk Sheets, 30PK (01214)
- BETTER OFFICE PRODUCTS Antique Looking Old Fashion Faux Parchment Paper, Letter Size, Faux Parchment Paper, 96PK (64501)
- BETTER OFFICE PRODUCTS 50 Count Photo Mounting Sheets, 11in. x 9in. Double-Sided, 3-Hole Punched, Refill Sheets, 50PK (32300)
- TREND Tear-ific/Onion Scented Stickers, 144PK (T83621)
- Better Office Products