Shop All Arts & Crafts
Better Office Products
EVA Foam Sheets, 55 x 85 Inch, 20 Assorted Colors, 2mm Thick, for Arts and Crafts, 100 Sheets, 100PK
Mfr # 01200
Zoro # G309239092
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.25"
- Length 8.5"
- Height 3.75"
- Basis Weight 1.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 01200
- Zoro # G309239092
- UPC # 90696012005
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 11.25" |
Length | 8.5" |
Height | 3.75" |
Details
Item | 100 Pack EVA Foam Sheets, 5.5 x 8.5 Inch, Assorted Colors (20 Colors), 2mm Thick, by Better Office Products, for Arts and Crafts, 100 Sheets |
Basis Weight | 1.06 lbs |
Description
Better Office Products' 5.5in. x 8.5in. foam sheets comes in 20 beautiful colors. Five of each color, including red, dark red, fuchsia, pink, orange, yellow, green, dark green, lime green, teal, blue, dark blue, light blue, purple, orchid, lavender, brown, gray, black, and white. The sheets are 2mm thick for easy cutting, bending, and wrapping so your arts and crafts project turn out perfectly!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGHILL Paper, 8.5x11, Vellum Bristol, Blue, PK250 (026000)
- TRUE TEMPER Warehouse Loading Bar, 60" L (1165600)
- UNIVERSAL ONE File Folder 9-5/8" x 11-3/4", Red, Pk100 (UNV16163)
- C-LINE PRODUCTS Reinforce Strips 1x10.75", Pk200 (64112)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 25PK (32422)
- BETTER OFFICE PRODUCTS Small Kraft Notebooks, 4.1in. x 5.5in. 120gsm, Unlined Blank White Pgs, Assorted Color Spines, 24PK (25040)
- BETTER OFFICE PRODUCTS Antique Looking Old Fashion Faux Parchment Paper, Letter Size, Faux Parchment Paper, 96PK (64501)
- BETTER OFFICE PRODUCTS 100 Count Photo Mounting Sheets, 11in. x 9in. Double-Sided, 3-Hole Punched, Refill Sheets, 100PK (32301)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, Ex-Large, 12in. x 17.5in. 2mm Thick, Assorted Colors, for Arts and Crafts, 20PK (01299)
- BETTER OFFICE PRODUCTS 50 Count Photo Mounting Sheets, 11in. x 9in. Double-Sided, 3-Hole Punched, Refill Sheets, 50PK (32300)
- PACON Pacon Cream Manila Drawing Paper, 40 lbs., 9 x 12, 500 Sheets/Pack (4009)
- Better Office Products