Better Office Products

Duct Tape, Heavy Duty, 7.3mil, 1.88 Inch x 30 Yards Per Roll, Easy Tear, White, 2PK


product price: $21.69
/pk 2, $10.85/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Duct Tape Width 4.5"
  • Duct Tape Length 4.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Duct Tape Width 4.5"
Duct Tape Length 4.5"

Details

Item White Duct Tape, 2 Pack, Heavy Duty Duct Tape by Better Office Products, 7.3mil, 1.88 Inch x 30 Yards Per Roll, Easy Tear, 2 Pack, White

Description

2-Pack heavy-duty white duct tape by Better Office Products is 7.3mils thick. Each roll holds 30 yards of 1.88in. wide, white-colored tearable tape that can be used for a myriad of jobs or crafts around the house or craft table. When silver duct tape isn't your first preference, choose Better Office Products' duct tape in alternative solid colors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.