Shop All Duct Tapes
Better Office Products
Duct Tape, Heavy Duty, 7.3mil, 1.88 Inch x 30 Yards Per Roll, Easy Tear, Black, 2PK
Mfr # 40201
Zoro # G409210038
product price: $16.25
/pk 2, $8.13/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 4.5"
- Duct Tape Length 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 40201
- Zoro # G409210038
- UPC # 90696402011
- Country of Origin China
- Category Duct Tapes
Dimensions
Duct Tape Width | 4.5" |
Duct Tape Length | 4.5" |
Details
Item | Black Duct Tape, 2 Pack, Heavy Duty Duct Tape by Better Office Products, 7.3mil, 1.88 Inch x 30 Yards Per Roll, Easy Tear, 2 Pack, Black |
Description
2-Pack heavy-duty red duct tape by Better Office Products is 7.3mils thick. Each roll holds 30 yards of 1.88in. wide, red-colored tearable tape that can be used for a myriad of jobs or crafts around the house or craft table. When silver duct tape isn't your first preference, choose Better Office Products' duct tape in alternative solid colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEADIT Joint Sealant, Expanded PTFE, 3/8" x 25 ft. (SL24B.25.38)
- TITEBOND Wood Glue, Translucent, 1 gal (5066)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, White (7565004000)
- DOW Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (4060069)
- BETTER OFFICE PRODUCTS Duct Tape, Heavy Duty, 7.3mil, 1.88 Inch x 30 Yards Per Roll, Easy Tear, Silver, 5PK (40593)
- BETTER OFFICE PRODUCTS Duct Tape, Heavy Duty, 7.3mil, 1.88 Inch x 30 Yards Per Roll, Easy Tear, White, 2PK (40209)
- BETTER OFFICE PRODUCTS Duct Tape, Heavy Duty 1.88 Inch x 10 Yards Per Roll, Easy Tear, Assorted Colors, 6PK (40695)
- INTERTAPE 1.88" x 20 Yds Red Jobsite General Purpose Duct Tape Colored (6720)
- 3M 3M 08029 Marine Grade Silicon Sealant - Clear, 1/10 Gallon (7000120477)
- SHURTAPE HVAC Tape, 48 x 110m, 3 mil, Black Printed (DC 181)
- DUCK BRAND Duck 442060 1.41 x 42 in. Cloth Carpet Tape (172869)
- Better Office Products Duct Tapes