Shop All Calculators
Better Office Products
Desktop Calculators, 8-Digit LCD Display, Black, Dual Power with Included Button Battery, 2PK
Mfr # 00401
Zoro # G009239095
product price: $20.99
/pk 2, $10.50/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.25"
- Width 1.88"
- Height 4.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 00401
- Zoro # G009239095
- UPC # 90696004017
- Country of Origin China
- Category Calculators
Dimensions
Length | 6.25" |
Width | 1.88" |
Height | 4.38" |
Details
Item | Desktop Calculators, Handheld Angled 8-Digit LCD Display, 2 Pack, by Better Office Products, Standard Function, Black, Dual Power with Included Button Battery, 2 Pack |
Description
2-Pack handheld electronic desk calculators with two-way power, solar and button-cell alkaline battery included. Each calculator is 4in. x 6in. x 1.25in. with angled screen and has large 10-key buttons, and auto-off function. Each calculator's LCD display has an angled flat panel that provides optimal viewing angle and helps prevent glare from overhead lights.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER No Label Tape Cartridge 2-1/10" x 100 ft., Black/White (DKN5224)
- TREND Certificate, Award, Star, 30Pk (TEPT2951)
- ENCORE Roper Device (EP-835)
- PACON Rotary Rack-Kraft Rolls, f/ 48" Rolls, 24"x58"x28", Gray (PAC67542)
- BETTER OFFICE PRODUCTS Ex Large Desktop Calculator, 12-Digit LCD Display, Light Gray, Dual Power W/Included AA Battery (00404)
- BETTER OFFICE PRODUCTS Large Desktop Calculators, 12-Digit LCD Display, Angled Display Panel, Black, Dual Power, 5PK (00400)
- BETTER OFFICE PRODUCTS Pocket Size Mini Calculators, Std Function, Asst's Colors, Dual Power W/Included AA Batteries, 10PK (00403)
- BETTER OFFICE PRODUCTS Pocket Size Mini Calculators, Std Function, Asst's Colors, Dual Power W/Included AA Batteries, 5PK (00402)
- CANON 8-Dgt Fold Pocket Calculator, Dual Pwr, 4-1/3"x2-2/3"x3/5", CCL (CNMLS555H)
- VICTOR Desktop Calculator, Large (6700)
- VICTOR TECHNOLOGY Desktop Calculator, 12 Digit, 4.6 LPS (1460-4)
- Better Office Products Calculators