Better Office Products

Decorative File Folders, 6 Designs, 9.5in. x 11.5in. with 1/3 Cut Tab, Abstract Art Designs, 12PK


product price: $18.99
/pk 12, $1.58/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 10"
  • Height 0.57"
  • Outside Length 11.75"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 10"
Height 0.57"
Outside Length 11.75"

Details

Item Decorative File Folders, 12 Pack, 6 Designs, Heavyweight, Letter Size (9.5" x 11.5") with 1/3 Cut Tab, Abstract Art Designs, Fashion Folders by Better Office Products

Description

ABSTRACT ART Fashion File Folders by Better Office Products. Six attractive designs on heavyweight, 300 gsm paper with a clear-coated finish for added durability and sheen. 1/3-Cut tabs allow a sizable amount of space for customizing the tabs. Use in the office or at home to brighten your work space and personalize your project folders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.