Better Office Products

Composition Notebook, Wide Ruled, 80 Sheets, One Subject, 9.75in. x 7.5in. Asst'd Pastel Colors, 6PK


product price: $21.25
/pk 6, $3.54/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Paper Weight 3.53 lbs
  • Width 7.5"
  • Height 1.63"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 7.5"
Height 1.63"

Details

Paper Weight 3.53 lbs
Item Composition Book Notebook, Hardcover, Assorted Pastel Covers, Wide Ruled (11/32-inch), 80 Sheet, One Subject, 9.75" x 7.5", 6 Pack

Description

Six wide-ruled composition books, each with a different colored pastel cover. Each book has 80 sheets sewn to the book's spine to provide 160 pages for notes. The design and size of the books make them a favorite of teachers and those who want a sturdy mid-sized journal they can easily carry in a purse, backpack or briefcase. Each sheet includes a sizable header area with faint, evenly-printed blue horizontal lines and a pink vertical margin to provide a neat and organized basis for your writing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.