Shop All Notebooks & Journals
Better Office Products
Composition Notebook, Wide Ruled, 100 Sheets, One Subject, 9.75in. x 7.5in. Asst'd Colors, 12PK
Mfr # 25212
Zoro # G809206846
product price: $32.49
/pk 12, $2.71/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 8.51 lbs
- Height 4.75"
- Width 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 25212
- Zoro # G809206846
- UPC # 90696252128
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Height | 4.75" |
Width | 9.75" |
Details
Paper Weight | 8.51 lbs |
Item | Composition Book Notebook - Hardcover, Wide Ruled (11/32-inch), 100 Sheet, One Subject, 9.75" x 7.5", Assorted Covers: Red, Blue, Green, Purple-12 Pack |
Description
Set of 12 composition books, each containing 100 sheets sewn to the book's spine to provide 200 pages for your notes. The design and size of the books make them a favorite of teachers and those who want a sturdy mid-sized journal they can easily carry in a purse, backpack or briefcase. Each sheet includes a sizable header area with a faint, evenly-printed blue horizontal lines and a pink vertical margin to provide a neat and organized basis for your writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Clear Small Molded Lottery Box W/ Pocket (206006)
- U-MARK A30 Paint MarkerWhite Broad Tip 6/bx (10305)
- PENTEL Pen, Energel, Liquid, 0.7Mm, Rd (BL57B)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 375', Clear, 4/Case (SF1880CAST)
- BETTER OFFICE PRODUCTS Spiral Steno Pads, 6in. x 9in. 80 Sheets, White Paper, Gregg Rule, Natural Board Cover, 10PK (25810)
- BETTER OFFICE PRODUCTS Spiral Notebooks, 1 Subject, 70 Sheets, 10.5 x 8 inches, 6 Asst'd Pastel Colors Wide Rule (25626)
- BETTER OFFICE PRODUCTS Spiral Steno Pads, 6in. x 9in. 60 Sheets, White Paper, Gregg Rule, Natural Board Cover, 8PK (25808)
- BETTER OFFICE PRODUCTS Quad Ruled Comp Book Notebook, 4x4 Graph Ruled Paper, 80 Sheets, 9.75in. x 7.5in. Black Cover, 4PK (25604)
- BETTER OFFICE PRODUCTS Primary Composition Journal, Grades K-2, 100 Sheet, One Subject, 9.75in. x 7.5in. Blue Cover, 6PK (25406)
- BETTER OFFICE PRODUCTS Spiral Notebooks, Small, Poly Covers, 7in. x 4.375in. College Rule, 100 Sht, Blk & Blue Cvrs, 24PK (25792)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35101)
- Better Office Products Notebooks & Journals