Better Office Products

Bible Tabs, Old & New Testament, Gold Foil, 75 Laminated Index Tabs, Adhesive Tabs, 75PK


product price: $7.49
/pk 75, $0.10/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 6.5"
  • Height 0.15"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 6.5"
Height 0.15"

Details

Index Tabs - Item Bible Tabs, Old and New Testament, by Better Office Products, 75 Laminated Bible Index Tabs (66 Book Names + 9 Blanks), Christian Bible Journaling Adhesive Tabs (Harmonious Themed Backgrounds)

Description

Permanent adhesive Christian bible index tabs are a convenient way to mark the beginning of each book of one's bible. The set comes with 66 preprinted book titles 39 books of the most common Protestant Old Testament canons plus 27 New Testament book titles and 9 blank tabs for customizing with additional canons or use the tabs for personalizing your bible. Laminated paper tabs are tear-resistant and spill-resistant. Black lettering in an attractive and easy to read font adds a beautiful touch to your index tabs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.